Shop All Flap Discs
Arc Abrasives
4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 60 Grit
Mfr # 71-10825FF
Zoro # G3707159
product price: $5.75
/ea
Sold in multiples of 10 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T27 - Flat Face
- Grade 60
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-10825FF
- Zoro # G3707159
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Disc Type | T27 - Flat Face |
Grade | 60 |
Grit | 60 |
Series | Predator FF |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc |
Backing Weight | Y |
Abrasive Type | Coated |
Backing Material | Polyester |
Color | Yellow |
Coating Coverage | Closed |
Resistance Properties | Heat |
Connector Type | Unthreaded Hole |
Flap Disc Type | Type 27 |
Density Rating | Standard |
Backing Plate Material | Fiberglass |
Maximum Operating Speed | 13,300 RPM |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade 60, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Predator FF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM, Color Yellow, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HookandLoopDisc, 5", Vac, 220G, PK50 (91541)
- SPECIALTY DIAMOND Electroplated Hand Polishing Pad, 60 Grit (BRTH60)
- WESTWARD Double Spiral Tube Brush, 3/4" Dia., PK10 (88388)
- DEDECO SUNBURST POINTS 3/32'' RED 220 GRIT (A/O) SHAPE 15 72/BX (1430)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 120 Grit (10827FF)
- ARC ABRASIVES Sanding Disc, 4-1/2 In, 40 G, 7/8, PK10 (71-10824AFK)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10844AF)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10854AF)
- ARC ABRASIVES 5" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10843FF)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 60 Grit (10825FF)
- UNITED ABRASIVES/SAIT Flap DiscCeramicT295x78 40xPK10 (70808)
- Arc Abrasives Flap Discs