Shop All Flap Discs
Arc Abrasives
4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit
Mfr # 71-10823FF
Zoro # G3707055
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T27 - Flat Face
- Grade 36
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-10823FF
- Zoro # G3707055
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Disc Type | T27 - Flat Face |
Grade | 36 |
Grit | 36 |
Series | Predator FF |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc |
Abrasive Type | Coated |
Backing Weight | Y |
Backing Material | Polyester |
Color | Yellow |
Flap Disc Type | Type 27 |
Resistance Properties | Heat |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 13,300 RPM |
Density Rating | Standard |
Backing Plate Material | Fiberglass |
Coating Coverage | Closed |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade 36, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Predator FF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Maximum Operating Speed 13,300 RPM, Color Yellow, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 180G, Blue (072398-0)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8040)
- WEILER Crimped Wire End Wire Brush, Steel, 3/4" (90186)
- MIRKA Novastar Flex 5.1" X 6.7" Grip Perf. 1200 (FX-191-1200)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 60 Grit (71-10915HE)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10814AF)
- ARC ABRASIVES Sanding Disc, 4-1/2 In, 40 G, 7/8, PK10 (71-10824AFK)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 36 Grit (10823FF)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 60 Grit (10825FF)
- ARC ABRASIVES 4" x 5/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit (71-10807AF)
- NORTON ABRASIVES Fiberglass Flap Disc, 4-1/2" x 7/8", PK10 (66254419984)
- Arc Abrasives Flap Discs