Shop All Flap Discs
Arc Abrasives
4-1/2" x 7/8" Hard Edge SZA Flap Disc, 40 Grit
Mfr # 10824AF
Zoro # G3704675
product price: $7.49
/ea
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 10824AF
- Zoro # G3704675
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | T29 - Angle Face |
Grit | 40 |
Series | Predator(TM) |
Operating Speed (RPM) | 13300 RPM |
Item | Flp-D Za Fg/Af 4.5 X 7/8 40 |
Description
Flp-D Za Fg/Af 4.5 X 7/8 40, Series Predator(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132125)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099272)
- MASTERCUT TOOL 11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut (SG-5SC)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx1/4, SC, FN (66261014886)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 36 Grit (10823FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 50 Grit (71-10918AP)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826FF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge Performance Coated PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AFW)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10825AF)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 60 Grit (10825FF)
- UNITED ABRASIVES/SAIT SAIT 77725 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Aluminum Oxide Grain, Coarse/60 Grit, 10-Pack (77725)
- Arc Abrasives Flap Discs