Shop All Flap Discs
Arc Abrasives
4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 50 Grit
Mfr # 71-10828AF
Zoro # G2826026
original price:
$7.66
5% off
new price: $7.25
/ea
Sold in multiples of 10 for $72.50
$72.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Coarse
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-10828AF
- Zoro # G2826026
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator AF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 50, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Hard Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x1/2in, 60G (61463624525)
- NORTON CO 4-1/2" x 4-1/2" ProSand Stick & Sand Sanding Sheet 150-Grit, PK 4 (05312)
- UNITED ABRASIVES/SAIT Sanding Belt3inWx132 inL50X10PK (60774)
- RAYTECH Manual Separating Screen, 1 In (23-213)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AF)
- ARC ABRASIVES 4" x 5/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit (71-10807AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 60 Grit (71-10915HE)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 60 Grit (71-10815FXL)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10845AF)
- ARC ABRASIVES FLP-D FF 4.5 X 5/8-11 36 AMBUSH PLASTIC (75-10913FF)
- UNITED ABRASIVES/SAIT SAIT 78028 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 60 Grit (78028)
- Arc Abrasives Flap Discs