Shop All Flap Discs
Arc Abrasives
4-1/2" x 7/8" Hard Edge Performance Coated PREDATOR Fiberglass Flap Disc, 80 Grit
Mfr # 71-10826AFW
Zoro # G3707186
original price:
$8.87
7% off
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grit 80
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71-10826AFW
- Zoro # G3707186
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Ceramic |
Disc Type | T29 - Angle Face |
Grit | 80 |
Series | Performance Coated PREDATOR(TM) AP flap discs |
Operating Speed (RPM) | 13300 RPM |
Item | Flp-D Fg/He 4-1/2 X 7/8 80 |
Description
Flp-D Fg/He 4-1/2 X 7/8 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" Fiber Disc - Ceramic Oxide CO, 36 Grit (62411)
- STANDARD ABRASIVES Std Abrsvs QC TS Buff&Blend GP Dsc 84031 (7000046742)
- ARC ABRASIVES Z-WEB QLOK-R HD 2" MED (59342HD)
- PFERD W206 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/4" Shank (36295)
- ARC ABRASIVES 4" x 5/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit (71-10807AF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10827AF)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824FF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 120 Grit (10827AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 50 Grit (71-10918HE)
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit (71-10867AF)
- DIABLO Grinding/Polishing Flap Disc, 7", 60G (DCX070060B01F)
- Arc Abrasives Flap Discs