Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 Hard Edge SZA Fiberglass Flap Disc, 40 Grit
Mfr # 10814AF
Zoro # G3704471
product price: $8.49
/ea
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grit 40
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 10814AF
- Zoro # G3704471
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | T29 - Angle Face |
Grit | 40 |
Series | Predator(TM) |
Item | Flp-D Za Fg/Af 4.5 X 5/8-11 40 |
Operating Speed (RPM) | 13300 RPM |
Description
Flp-D Za Fg/Af 4.5 X 5/8-11 40, Series Predator(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sl-3 Dc (01W331)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839117)
- 3M Quick Change Disc, AlO, 2in, 180G, TR, PK50 (7000000390)
- 3M Qk Chang Dsc Backup Pad, 2" Dia, TS (7000045283)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 50 Grit (71-10918AP)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10847AF)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 80 Grit (10826FF)
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10863AF)
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10864AF)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10853AF)
- WALTER SURFACE TECHNOLOGIES Turbo Finish Disc, T27s 4.5"x5/8-11" (15I451)
- Arc Abrasives Flap Discs