Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 80 Grit
Mfr # 71-10916HE
Zoro # G1805478
original price:
$7.57
10% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-10916HE
- Zoro # G1805478
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator HE, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Hard Edge, Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001121)
- NORTON ABRASIVES Grinding Segment, 11-1/4" x 2-1/4" x 6" (69936699709)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94260)
- CLESCO 1/4 X 1-1/2 Pilotthreadmandrel1/4 X 3-1/2 Oal Shank (CR-22)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 60 Grit (71-10915HE)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10815AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 80 Grit (71-10816AF)
- ARC ABRASIVES Flap Disc, Coated, Ceramic (75-10823FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 80 Grit (71-10816FXL)
- ARC ABRASIVES 5" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10837AF)
- CONTINENTAL ABRASIVES 7" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc (F-7071207H)
- Arc Abrasives Flap Discs