Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 120 Grit
Mfr # 71-10917HE
Zoro # G1805435
original price:
$7.09
7% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Fine
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-10917HE
- Zoro # G1805435
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator HE, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 120, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Hard Edge, Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad, 5 in. (20353)
- MERIT Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (66254499800)
- AMPCO SAFETY TOOLS Crimped Wire Cup Wire Brush, 3", 0.014" (CB-30-CT)
- 3M Sanding Sheet, 11" L x 9" W, 600 Grit, PK50 (7000148223)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 80 Grit (71-10916HEW)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10845AF)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 120 Grit (10827FF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 120 Grit (10827AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 40 Grit (71-10914HEW)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 120 Grit (71-10817FXL)
- WEILER Flap Disc, 7 in. x 80 Grit, 7/8,8600 RPM (98931)
- Arc Abrasives Flap Discs