Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 60 Grit
Mfr # 71-10915HEW
Zoro # G1805505
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71-10915HEW
- Zoro # G1805505
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator HEW, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Hard Edge, Performance Coated, Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 4"x.035"x3/8" (66243510675)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 60G, Brown (66261127733)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 36gr (15X453)
- PFERD Carbide Bur - Cylind. (Radius End), MICRO Cut - 1/4" x 5/8" x 1/4" Shank - SC-1 (27541)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 80 Grit (71-10916HEW)
- ARC ABRASIVES 4-1/2" x 5/8"-11 T27 - Flat Face PREDATOR Fiberglass Flap Disc, 60 Grit (71-10815FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 80 Grit (71-10816FXL)
- ARC ABRASIVES Flp-D Hd Za Fg/Af 4.5 X 7/8 40 (1067353)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10856AF)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10845AF)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66254461161)
- Arc Abrasives Flap Discs