Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 40 Grit
Mfr # 71-10914HEW
Zoro # G1805548
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Coarse
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-10914HEW
- Zoro # G1805548
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator HEW, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Hard Edge, Performance Coated, Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, High Speed Steel (154-00032)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4" Dia, 1/4" Thick, 5/8" Arbor Hole Size, Aluminum Oxide (20013)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (98120)
- PFERD 12" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 1-1/4" Keyed A.H. (80284)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 50 Grit (71-10918HEW)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 60 Grit (71-10915HE)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 120 Grit (71-10917HE)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit (71-10857AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10816FF)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10853AF)
- WEILER Flap Disc, 7 in. x 80 Grit, 7/8,8600 RPM (98931)
- Arc Abrasives Flap Discs