Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 36 Grit
Mfr # 71-10913HEW
Zoro # G1805581
original price:
$8.38
14% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Extra Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-10913HEW
- Zoro # G1805581
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator HEW, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Hard Edge, Performance Coated, Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Locator, For FS2500 (450967-6)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 36 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072780491)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775813)
- 3M Cloth Sheet, 11" L x 9" W, P60 Grit, PK50 (7000000360)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10817AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 80 Grit (71-10816FXL)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 50 Grit (71-10828AF)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10844AF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AF)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Trimmable Flap Discs with Built in Hub 4-1/2 x 5/8-11 40 Grit Ceramic (30202)
- Arc Abrasives Flap Discs