Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 120 Grit
Mfr # 71-10917HEW
Zoro # G1805426
original price:
$9.78
16% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Fine
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-10917HEW
- Zoro # G1805426
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator HEW, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 120, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Hard Edge, Performance Coated, Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 2-3/4" W x 90 ft. L, 100G (66261131690)
- DYNABRADE HookandLoopDisc, 6", Vac, 400G, PK50 (91570)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 320 Grit, Extra Fine, Aluminum Oxide (260319)
- DIABLO SandNet 5 in. L X 2-3/4 in. W 120 Grit Medium Block Hand Sanding Pad (DND234120S10N)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10853AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10817AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 60 Grit (71-10915HEW)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10826FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge SZA Fiberglass Flap Disc, 80 Grit (10816AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10816FF)
- GATOR FINISHING FLAP DISC4.5""X7/8""60GRIT (9716)
- Arc Abrasives Flap Discs