Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 80 Grit
Mfr # 71-10916AP
Zoro # G1805496
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Medium
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-10916AP
- Zoro # G1805496
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator AP, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Longer Abrasive Flaps, Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BMF3008 Mandrel Mounted Flare Brush. 3" Diameter, .008CS, .812" Trim, .250" Shank Diameter (BMF3008)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 5/8" W (90114)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TR (66623340077)
- COBRA CARBIDE Carbide Burr, Double Cut Shape A, SA-51, 1/4 (10067)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 50 Grit (71-10918HEW)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10845AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge SZA Fiberglass Flap Disc, 80 Grit (10816AF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10825AF)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit (71-10857AF)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 40 Grit (10824AF)
- UNITED ABRASIVES/SAIT Flap DiscCerT2745x5811 40xPK10 (70961)
- Arc Abrasives Flap Discs