Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 40 Grit
Mfr # 71-10914AP
Zoro # G1805575
original price:
$10.19
13% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-10914AP
- Zoro # G1805575
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator AP, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Longer Abrasive Flaps, Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 9" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22636)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., Med, AlO (7000120859)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Spin-on, 7"x7/8" 80gr (15X708)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 180 Grit (11139Z56)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 40 Grit (71-10914HEW)
- ARC ABRASIVES 7" x 5/8"-11 T27 - Flat Face PREDATOR Fiberglass Flap Disc, 60 Grit (71-10855FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 80 Grit (71-10916AP)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 80 Grit (10826FF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 80 Grit (71-10916HE)
- ARC ABRASIVES 4-1/2" x 5/8"-11 T27 - Flat Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10816FF)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 80gr (15Q458)
- Arc Abrasives Flap Discs