Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 60 Grit
Mfr # 71-10815FXL
Zoro # G0350738
original price:
$11.68
21% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-10815FXL
- Zoro # G0350738
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator FXL, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Longer Abrasive Flaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 3 in W, 21 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211492)
- 3M PSA Sanding Disc, Cloth, 12in, P100G, PK10 (7000118894)
- WALTER SURFACE TECHNOLOGIES 5 in. Ultimate Shine Disc (07T503)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442956)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 80 Grit (71-10816FXL)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 120 Grit (71-10817FXL)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 60 Grit (10825AF)
- ARC ABRASIVES Flp-D Hd Za Fg/Af 4.5 X 7/8 40 (1067353)
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10864AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 50 Grit (71-10918AP)
- WEILER Flap Disc, 5 in. x 80 Grit, 12000 RPM (98914)
- Arc Abrasives Flap Discs