Shop All Flap Discs
Arc Abrasives
4-1/2" x 5/8"-11 AP Performance Coated PREDATOR Nylon Flap Disc, 60 Grit
Mfr # 71-10915APW
Zoro # G1805520
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type T29 - Angle Face
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71-10915APW
- Zoro # G1805520
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator APW, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Longer Abrasive Flaps, Performance Coated, Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, Type 27, 7in. dia., 40 Grit (98814)
- WEILER 4-1/2" Abrasive Flap Disc Conical Phenolic Bkng 60Z 5/8"-11 UNC Nut (31351)
- 3M Flap Disc, Type 29, 7/8 in. Mounting (7000119471)
- MARCO 1-1/2" ID Brass Tank Coupling NPT (10SB2)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10845AF)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10856AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Nylon Flap Disc, 50 Grit (71-10918AP)
- ARC ABRASIVES Sanding Disc, 4-1/2 In, 40 G, 5/8-11, PK10 (71-10814AFK)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 80 Grit (71-10816FXL)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10847AF)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A204)
- Arc Abrasives Flap Discs