Shop All Flap Wheels
Arc Abrasives
3/4" x 3/4" x 1/4" Mounted Flap Wheel, 60 Grit
Mfr # 11139Z4
Zoro # G0394204
original price:
$3.78
10% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 60
- Width 3/4"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11139Z4
- Zoro # G0394204
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 3/4" |
Arbor Hole Size | No Arbor |
Face Width | 3/4 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Flap Width | 3/4 in |
Overall Diameter | 3/4 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 3/4 in Dia x 3/4 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 3/4 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/4 in, Overall Diameter 3/4 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94120)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #600 (M-174607)
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 180 (A009700)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-046)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 320G (11295)
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 80G (11417)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 80 Grit (11139Z5)
- ARC ABRASIVES Flap Wheel, AO, 2x1-1/2x1/4 In Shank, 60G (11299)
- ARC ABRASIVES Un Fw 6 X 1 X 1Ah 120 (10246)
- ARC ABRASIVES Mfw Prem 1-3/16 X 3/16 X1/8 180 (11187)
- WALTER SURFACE TECHNOLOGIES 6-1/2 in. x 1 in. Grit 120 Coolcut Flap Wheels (15G212)
- Arc Abrasives Flap Wheels