Shop All Flap Wheels
Arc Abrasives
3/4" x 3/4" x 1/4" Mounted Flap Wheel, 120 Grit
Mfr # 11139Z54
Zoro # G1763185
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 120
- Width 3/4"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11139Z54
- Zoro # G1763185
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 3/4" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 3/4 in |
Shank Size | 1/4 in |
Flap Width | 3/4 in |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 3/4 in Dia x 3/4 in W |
Overall Diameter | 3/4 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 3/4 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/4 in, Overall Diameter 3/4 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Adapter, 5/8" Dia, Pk2 (96077)
- MELIN TOOL CO Carbide Bur, 1/4", Tree Shape, Double Cut (SF-1DC)
- WEILER 1" Crimped Wire End Brush, .020" Stainless Steel Fill (10024)
- DIABLO 3-1/8 in. Ceramic Blend Hook and Lock Triangle Sanding Sheet Assortment 12 pc (DCT318ASTH12G)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4-20 Shank, 80G (12294)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 80 Grit (54122)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 80G (11261)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 60G (11208)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x3/4x1/4 In Shank, 60G (11221)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4-20 Shank, 120G (12192)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (08834131604)
- Arc Abrasives Flap Wheels