Shop All Cut-Off Wheels
Arc Abrasives
3" x .04" x 1/4" T1 - Straight Performance Coated Cut-Off Wheel, A60T
Mfr # 903041405W
Zoro # G3577686
product price: $3.25
/ea
Sold in multiples of 50 for $162.50
$162.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4"
- Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 903041405W
- Zoro # G3577686
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3" |
Arbor Hole Size | 1/4" |
Diameter | 3 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Thickness | 3/64 in |
Item | Cut-Off Wheel |
Description
Cut-Off Wheel, Series A60T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/4" Power Tube Brush, .008" Steel Wire Fill, 2-1/2" Brush Length (21247)
- MIRKA Iridium 5" Grip 89H 60 (24-5MH-060)
- VSM Abrasive Belt, 40 Grit, SC, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Silicon Carbide (100548)
- SURTEK Round bastard file 12" (120354)
- ARC ABRASIVES 4-1/2" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T (945167803W)
- ARC ABRASIVES 6" x 1/16" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A46T (906167803W)
- ARC ABRASIVES 3" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903043805W)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 1/4 A60T Type1 (904041405)
- ARC ABRASIVES 4-1/2" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (945047805W)
- ARC ABRASIVES Cut Off Whl 5 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (905167803)
- CGW ABRASIVES CutOff Whl, 20x3/16x1, Stationary (70109)
- Arc Abrasives Cut-Off Wheels