Shop All Quick Change Discs
Arc Abrasives
3" Type P PREDATOR Quick-Lok Disc, 50 Grit
Mfr # 71-31252
Zoro # G3695557
product price: $1.15
/ea
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type P
- Grit 50
- Abrasive Material Ceramic
- Abrasive Type Closed Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31252
- Zoro # G3695557
- Country of Origin Multiple
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Quick Lok Disc |
Attaching System | Type P |
Grit | 50 |
Abrasive Material | Ceramic |
Abrasive Type | Closed Coated |
Max RPM | 20,000 rpm |
Series | Predator |
Backing Material | Polyester Cloth |
Description
Quick Change Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4 1/2" Original Flapper 60 5/8"-11 T29 Fiberglass (629402000)
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Doublecut, PowerT (SL-1DC-2)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838879)
- VSM VSM 18" Diameter PSA Sanding Disc, Zirconia, 40G, X-Weight, PK 10 (83073)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 120G, TR, PK25 (11-31656)
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36302)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, XCrs, TS (59241CM)
- ARC ABRASIVES Quick Change Disc, AlO, 4in, VF, TR (59383)
- ARC ABRASIVES QLOK-R PREDATOR AMBUSH 2" 50 (75-31652)
- ARC ABRASIVES BB QLOK-R FINISH 3" MAR-A MED (53379)
- NORTON ABRASIVES Sanding Disc, CerAlO, 80 Grit, 4-1/2 in. (66254468393)
- Arc Abrasives Quick Change Discs