Shop All Adhesive Discs
Arc Abrasives
3" Aluminum Oxide Cloth PSA Disc, 180 Grit
Mfr # 30422T
Zoro # G3460256
$0.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit 180
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 30422T
- Zoro # G3460256
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3" |
Overall Diameter | 3 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 180, Overall Diameter 3 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27 (75543)
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped 3"d X 5/8"-11" (13D314)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066679)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 5in, 120G (30444ZAT)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 2in, 40 Grit (30403)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 40 Grit (30451)
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 36 Grit (71-30438)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 50 Grit (30488)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 36 Grit (30510ZA)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 100 Grit (66261136594)
- Arc Abrasives Adhesive Discs