Shop All Adhesive Discs
Arc Abrasives
3" Aluminum Oxide Cloth PSA Disc, 120 Grit
Mfr # 30420T
Zoro # G0615422
original price:
$0.43
18% off
new price: $0.35
/ea
$0.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit 120
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30420T
- Zoro # G0615422
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3" |
Overall Diameter | 3 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 120, Overall Diameter 3 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A204)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-3/8 x 1in, 36G (61463624399)
- PFERD TC Bur 5/8 x 1/4" EDGE 1/8" Radius ECS - 5/8" x 1/8", 1/4" Shank (25149)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (61500313558)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 100 Grit (30479T)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 100 (34974)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 5in, 40 Grit (30439)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 240 Grit (30423T)
- ARC ABRASIVES PSA Sanding Disc, 24 Grit, 5 in. dia. (71-30437)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 50 Grit (30560)
- 3M Gold Disc Dust Free, 6" dia., P320 Grit (1075)
- Arc Abrasives Adhesive Discs