Shop All Adhesive Discs
Arc Abrasives
24" Zirconia Alumina Cloth PSA Disc, 36 Grit
Mfr # 30570ZA
Zoro # G1851184
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 24"
- Grit 36
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30570ZA
- Zoro # G1851184
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 24" |
Disc Diameter | 24" |
Overall Diameter | 24 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 24 in, Product Type PSA Disc, Series ZA, Number of Vacuum Holes Non-Vacuum, Color Green, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7100023491)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398031)
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Knot-twist 5" X 5/8"-11 (13H514)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A120 (624141000)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 50 Grit (30560ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 36 Grit (30510)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 120Grit (30516T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 100Grit (30575)
- ARC ABRASIVES 20" PREDATOR Cloth PSA Disc, 36 Grit (71-30558)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 60 Grit (30585)
- 3M S/B MLD ADHESV SR RMVL 6x3/8 DISCS (3M07502)
- Arc Abrasives Adhesive Discs