Shop All Adhesive Discs
Arc Abrasives
20" Zirconia Alumina Cloth PSA Disc, 60 Grit
Mfr # 30561ZA
Zoro # G2003775
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 20"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30561ZA
- Zoro # G2003775
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 20" |
Disc Diameter | 20" |
Overall Diameter | 20 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 60, Overall Diameter 20 in, Product Type PSA Disc, Series ZA, Number of Vacuum Holes Non-Vacuum, Color Green, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 3/4 In, 1/4 Shank (310-002123)
- MAGNUM Carbide Burr, Series 7000A, 14 Head Dia, 1 Length of Cut, CylindricalNo End Cut Shape SA Head (7A116BDC)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072720905)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 3D, TS, TurnOnOff (63642543220)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 100Grit (30551)
- ARC ABRASIVES PSA Sanding Disc, 80 Grit, 5 in. dia. (71-30442)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 80 (34973)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 50 Grit (30584)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 50 Grit (30548)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 60 Grit (30441T)
- VSM PSA Disc Roll, AO, 180 Grit, 5", Yl, PK100 (56312)
- Arc Abrasives Adhesive Discs