Shop All Adhesive Discs
Arc Abrasives
20" PREDATOR Cloth PSA Disc, 36 Grit
Mfr # 71-30558
Zoro # G0736788
original price:
$42.30
8% off
Sold in multiples of 10 for $386.90
$386.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 20"
- Grit 36
- Grade Extra Coarse
- Series Predator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71-30558
- Zoro # G0736788
- Country of Origin Multiple
- Category Adhesive Discs
Dimensions
Disc Dia. | 20" |
Details
Item | PSA Sanding Disc |
Grit | 36 |
Grade | Extra Coarse |
Series | Predator |
Description
PSA Sanding Disc, Grit 36, Series Predator, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING UA-1 Power Brush Adapter, 1/2" Arbor, 1/4" Stem Diameter, Left Hand Threaded, 4" Max Brush Dia. (UA1)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61763)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- EAZYPOWER Coarse Wire Wheel Brush, 2.5", 1/4" Shank (87105)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 220 (34978)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 60 Grit (30585)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 40 Grit (30475)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 240 Grit (30423T)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 36 Grit (30438ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 120Grit (30528)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 60 Grit (30561ZA)
- Arc Abrasives Adhesive Discs