Shop All Adhesive Discs
Arc Abrasives
2" Aluminum Oxide Cloth PSA Disc, 80 Grit
Mfr # 30406T
Zoro # G0691546
original price:
$0.32
9% off
$0.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 30406T
- Zoro # G0691546
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2" |
Overall Diameter | 2 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 2 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Heavy-Duty Narrow Face Nylox Whl .040/80SC Crmpd 5/8"-1/2" Arbr Hl (31285)
- SURTEK Black Emery Paper 120 (LEN120)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x2x1, MED (66261007957)
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45252)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 100Grit (30515T)
- ARC ABRASIVES 12" Aluminum Oxide Cloth PSA Disc, 400 Grit (30520GR)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 60 Grit (30537)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 40 Grit (30523)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 50 Grit (30512ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 60 Grit (30573)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P280G, AlO (66261131508)
- Arc Abrasives Adhesive Discs