Shop All Adhesive Discs
Arc Abrasives
2" Aluminum Oxide Cloth PSA Disc, 120 Grit
Mfr # 30408T
Zoro # G2703951
product price: $0.22
/ea
$0.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 120
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30408T
- Zoro # G2703951
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2" |
Overall Diameter | 2 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 120, Overall Diameter 2 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-21040)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146925)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 120G, TR, PK25 (11-319138)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7000120997)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 120 Grit (30444T)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 60 Grit (30441T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 40 Grit (30571)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 80 Grit (30586)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 36 Grit (30450)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 60 Grit (30405T)
- UNITED ABRASIVES/SAIT United Abrasives - Sait PSA Disc 7" Dia. 80 Grit Aluminum Oxide (35113)
- Arc Abrasives Adhesive Discs