Shop All Adhesive Discs
Arc Abrasives
2" Aluminum Oxide Cloth PSA Disc, 100 Grit
Mfr # 30407T
Zoro # G2404141
product price: $0.32
/ea
$0.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 100
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30407T
- Zoro # G2404141
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2" |
Overall Diameter | 2 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 100, Overall Diameter 2 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Medium, Aluminum Oxide, R283 Metalite, Brown (78072704298)
- UNITED ABRASIVES/SAIT SAIT 82420 DA-F Handy Roll , 2" x 50 yards, 240 Grit, 1-Pack (82420)
- WEILER Crimped Wire End Wire Brush, Steel, 3/4" (90187)
- MERIT Flap Wheel, 4 In D, 1 In W, 5/8 In, 180 G (08834122038)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 60 Grit (30489T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 36 Grit (30510)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 60 Grit (30441ZA)
- ARC ABRASIVES 6" PREDATOR Cloth PSA Disc, 80 Grit (71-30454)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 120Grit (30564)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 100 Grit (30443T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 80 Grit (30490T)
- Arc Abrasives Adhesive Discs