Shop All Adhesive Discs
Arc Abrasives
12" Zirconia Alumina Cloth PSA Disc, 40 Grit
Mfr # 30511ZA
Zoro # G1721011
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 40
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 30511ZA
- Zoro # G1721011
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 40, Overall Diameter 12 in, Product Type PSA Disc, Series ZA, Number of Vacuum Holes Non-Vacuum, Color Green, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, Blaze, Grit 120, 7" dia (66254411528)
- CONTINENTAL ABRASIVES 7"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Carbon (W2-070751)
- ALC Window Lens, 12" x 24", 3/32" Thick (40251)
- FLEXOVIT SHOP ROLL HIGH PERFORMANCE 2inX50 YARDS (R5845)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 120Grit (30540)
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 120 Grit (71-30444)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 100Grit (30575)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 40 Grit (30559ZA)
- ARC ABRASIVES Disc, PS, Size 24", PK5 (30572ZA-262)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 240 Grit (30423T)
- 3M PSA Disc Roll, No Hole, 5 In, P80G, PK2 (7100053536)
- Arc Abrasives Adhesive Discs