Shop All Boots and Outdoor
Arbpro
NEO Boots With Limbwalker Soles - Size 9
Mfr # ANEO-9
Zoro # G204965416
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arbpro
- MFR # ANEO-9
- Zoro # G204965416
- UPC # 8054329543276
- Country of Origin Romania
- Category Boots and Outdoor
Description
NEO Boots With Limbwalker Soles - Size 9
- •Specifically designed for optimum performance in tree climbing, pruning, arborist competitions or recreational tree climbing, the Limbwalker is the first sole specially designed for arborist boots
- •Limbwalker soles are made for maximum grip and traction 360° with different grip zones to provide the best combination between traction and stability. Different lug shapes are designed throughout the sole to correspond where you need stability, grip and strength
- •These boots are low-cut to allow for maximum movement, reduced weight and flexibility at the ankle with a waterproof upper with a Lycra gaiter
- •Very strong grip in wet conditions and on branches with a tapered design for narrow tree forks
- •Integrated replaceable EZLoop with multiple loop lacing system down to the toe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, L, PR (5NGN9)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XS, (6), Green, 100 Pack (6110PF XS)
- NMC Caution Do Not Enter While Equipment Is, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C454PB)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (14838)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 6 (EVO2-6)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 8.5 (EVO2-8 1/2)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10.5 (EVO2-10 1/2)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9.5 (EVO2-9 1/2)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 11 (EVO2-11)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 14 (EVO2-14)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- Arbpro Foot Protection