Shop All Boots and Outdoor
Arbpro
CLIP N STEP Climbing Boots, Size 8 1/2
Mfr # CLIPNSTEP-8 1/2
Zoro # G212322287
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arbpro
- MFR # CLIPNSTEP-8 1/2
- Zoro # G212322287
- Country of Origin Romania
- Category Boots and Outdoor
Description
A slim, flexible, and lightweight product, the Arbpro Clip N Step was designed for tree climbing, offering optimal grip in every situation. Ideal for footlocking, SRT, and climbing competitions. Premium quality Perwanger leather upper with rubber reinforcement profile covering and supporting the ankle. Cordura fabric ankle cushion is resistant to abrasion but soft enough to allow ankle movement in all directions and the lining is eVent 4-layer waterproof fabric and leather. The Vibram Pepe sole made of high friction rubber has a honeycomb structure for less weight with a climbing zone at the tip and self-cleaning tread. Lacing system allows tension adjustments to climbers preferences. Integrated elastic gaiter reduces the amount of dirt that can get inside. EZLoop system is an attachment point on top of the foot to connect a knee ascender. The attachment point is not PPE or for life support.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Shower Sign, 12" Height, 18" Width, Plastic, Rectangle, English (49043)
- UNCOMMON THREADS Surge Bib Deep Royal W/Black Web (3128-82W1)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MIC3510SB)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-3X)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 14 (EVO2-14)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 6 (EVO2-6)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9.5 (EVO2-9 1/2)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 12.5 (EVO2-12 1/2)
- ARBPRO NEO Boots With Limbwalker Soles - Size 9 1/2 (ANEO-9 1/2)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10.5 (EVO2-10 1/2)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 105)
- Arbpro Boots and Outdoor