Shop All Hoodies and Sweatshirts
Arborwear
Heavyweight Hooded Sweatshirt Zip-front XXL
Mfr # 400241 303 2XL
Zoro # G809768412
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Fabric Weight 4 lb.
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arborwear
- MFR # 400241 303 2XL
- Zoro # G809768412
- UPC # 813385010102
- Country of Origin China
- Category Hoodies and Sweatshirts
Details
Color | Navy |
Material | Cotton |
Fabric Weight | 4 lb. |
Gender | Men's |
Description
Wears like a thick, comfy jacket. Two layers of 12-oz. prewashed, preshrunk 100% cotton fleece for the ultimate in warmth. Gusseted armpit offers exceptional range of motion. Heavy-duty YKK zippered front is backed with a fabric storm flap that prevents cold air from entering. Two large side-entry front pockets, plus an interior zippered pocket. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, S (KNC2RB SM 0R)
- ANNIN FLAGMAKERS Parade Gloves, White, XL, PR (450310)
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 090)
- SWETECH LABELS Brother Compatible P-touch label tape Tze-231 12mm 0.47 in. inch black on white laminated, 5PK (Tze-231-SWE)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front 3XL (400241 303 3XL)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front M (400241 103 M)
- ARBORWEAR Double-Thick Hooded Pullover Sweatshirt XXL (400240 FG 2X)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front 3XL (400241 103 3XL)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 NAVY SMALL)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front XL (400241 303 XL)
- GAME WORKWEAR The Responder Turtleneck Jobshirt, Grey, Size 3X (8025-T)
- Arborwear Hoodies and Sweatshirts