Shop All Hoodies and Sweatshirts
Arborwear
Heavyweight Hooded Sweatshirt Zip-front XL
Mfr # 400241 303 XL
Zoro # G609676245
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Fabric Weight 4.5 lb.
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arborwear
- MFR # 400241 303 XL
- Zoro # G609676245
- UPC # 813385010096
- Country of Origin China
- Category Hoodies and Sweatshirts
Details
Color | Navy |
Material | Cotton |
Fabric Weight | 4.5 lb. |
Gender | Men's |
Description
Wears like a thick, comfy jacket. Two layers of 12-oz. prewashed, preshrunk 100% cotton fleece for the ultimate in warmth. Gusseted armpit offers exceptional range of motion. Heavy-duty YKK zippered front is backed with a fabric storm flap that prevents cold air from entering. Two large side-entry front pockets, plus an interior zippered pocket. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Blank Drug Name, Strength, Exp. Dt/Tm 1/2"x1-1/2" Green w/Black (SANTW-0023)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035BL)
- CONDOR Anchor Sling, 8 ft. (30HG92)
- NMC Danger Hearing Protection Required In This Area Label, Pk5 (D116AP)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 BLACK SMALL)
- ARBORWEAR Double-Thick Hooded Pullover Sweatshirt XXL (400240 FG 2X)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 NAVY SMALL)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Zip-Up Hoodie, Safety Green, 3XL (46111315XXXL)
- GLOWEAR BY ERGODYNE Sweatshirt, Lime, Class 2, Black Front, 5XL (8293)
- TOUGH DUCK Hi-Vis Parka, Flo Green, XL Size (S24511)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, M (56120103M)
- Arborwear Workwear