Shop All Hoodies and Sweatshirts
Arborwear
Heavyweight Hooded Sweatshirt Zip-front M
Mfr # 400241 103 M
Zoro # G909768305
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Forest Green
- Material Cotton
- Fabric Weight 3.75 lb.
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arborwear
- MFR # 400241 103 M
- Zoro # G909768305
- UPC # 813385010690
- Country of Origin China
- Category Hoodies and Sweatshirts
Details
Color | Forest Green |
Material | Cotton |
Fabric Weight | 3.75 lb. |
Gender | Men's |
Description
Wears like a thick, comfy jacket. Two layers of 12-oz. prewashed, preshrunk 100% cotton fleece for the ultimate in warmth. Gusseted armpit offers exceptional range of motion. Heavy-duty YKK zippered front is backed with a fabric storm flap that prevents cold air from entering. Two large side-entry front pockets, plus an interior zippered pocket. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO Calibration Gas Cylinder, 34L (H1002)
- MSA SAFETY Cartridge, Bayonet, OV, CL, SD, CD, HC, AM, FM, HF, Olive, 2 PK, NIOSH 42 CFR 84 (815359)
- SEE ALL Round Glass Convex Mirror, 26", Adjustable Brackets (SEEN26)
- UVETO Le Work Hood, Orange (AU LWHOR)
- ARBORWEAR Double-Thick Hooded Pullover Sweatshirt XXL (400240 FG 2X)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 NAVY SMALL)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 BLACK SMALL)
- CUMMINS Pullover Fleece Hoodie Mens Black Med (CMN4792)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, 3XL (65120503XXXL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K121-BLK XXL TLL)
- TIMBERLAND PRO Large, Hood Honcho Sport Pullover (TB0A1HVY001)
- Arborwear Hoodies and Sweatshirts