Shop All Hoodies and Sweatshirts
Arborwear
Heavyweight Hooded Sweatshirt Zip-front 3XL
Mfr # 400241 303 3XL
Zoro # G909676242
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Fabric Weight 4 lb.
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arborwear
- MFR # 400241 303 3XL
- Zoro # G909676242
- UPC # 813385010119
- Country of Origin China
- Category Hoodies and Sweatshirts
Details
Color | Navy |
Material | Cotton |
Fabric Weight | 4 lb. |
Gender | Men's |
Description
Wears like a thick, comfy jacket. Two layers of 12-oz. prewashed, preshrunk 100% cotton fleece for the ultimate in warmth. Gusseted armpit offers exceptional range of motion. Heavy-duty YKK zippered front is backed with a fabric storm flap that prevents cold air from entering. Two large side-entry front pockets, plus an interior zippered pocket. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 30 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-30-18HA (R2-1-30-18HA)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 25441 (25441)
- GUARDIAN Cross Arm Strap, 6 ft.L x 2"W (01620)
- HONEYWELL UVEX Safety Glasses, Genesis, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front XL (400241 303 XL)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 BLACK SMALL)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front 3XL (400241 103 3XL)
- ARBORWEAR Double-Thick Hooded Pullover Sweatshirt XXL (400240 FG 2X)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front M (400241 103 M)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 NAVY SMALL)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Hoodie, Safety Green, 3XL (46111303XXXL)
- Arborwear Hoodies and Sweatshirts