Shop All Hoodies and Sweatshirts
Arborwear
Heavyweight Hooded Sweatshirt Zip-front 3XL
Mfr # 400241 103 3XL
Zoro # G809676243
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Forest Green
- Material Cotton
- Fabric Weight 4 lb.
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arborwear
- MFR # 400241 103 3XL
- Zoro # G809676243
- UPC # 813385010737
- Country of Origin China
- Category Hoodies and Sweatshirts
Details
Color | Forest Green |
Material | Cotton |
Fabric Weight | 4 lb. |
Gender | Men's |
Description
Wears like a thick, comfy jacket. Two layers of 12-oz. prewashed, preshrunk 100% cotton fleece for the ultimate in warmth. Gusseted armpit offers exceptional range of motion. Heavy-duty YKK zippered front is backed with a fabric storm flap that prevents cold air from entering. Two large side-entry front pockets, plus an interior zippered pocket. Specify color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Hood Air (17-218-22)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-L11111)
- MAPA Mapa® Stansolv® Ak22 Embossed Finish Nitrile Gloves, 11 (381411)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 NAVY SMALL)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 BLACK SMALL)
- ARBORWEAR Double-Thick Hooded Pullover Sweatshirt XXL (400240 FG 2X)
- TOUGH DUCK Buffalo Check Fleece Shirt, Red, XL (i96411)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Royal Blue, XL (01010303XL)
- WIP DeWalt LG BLK LS Shirt (DXWW50080-001-L)
- Arborwear Hoodies and Sweatshirts