Shop All Hoodies and Sweatshirts
Arborwear
Double-Thick Hooded Pullover Sweatshirt XXL
Mfr # 400240 FG 2X
Zoro # G409768041
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Forest Green
- Material Cotton
- Fabric Weight 3.9 lb.
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arborwear
- MFR # 400240 FG 2X
- Zoro # G409768041
- UPC # 879267000753
- Country of Origin China
- Category Hoodies and Sweatshirts
Details
Color | Forest Green |
Material | Cotton |
Fabric Weight | 3.9 lb. |
Gender | Men's |
Description
This hooded pullover sweatshirt is constructed of two layers of 12-oz., prewashed, preshrunk 100% cotton fleece for the ultimate in warmth. Gusseted armpit design offers exceptional range of motion. Oversized hood is large enough to fit over a hard hat or helmet. Snap closures at the neck to shut cold air out and a vertical, recessed hand-warmer pouch that keeps debris out of your pockets. Men's chest size: M 38-40, L 42-44, XL 46-48, 2XL 50-52, 3XL 54-56 or 4XL 58-60.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 4 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (454)
- SANITA INKWELL Women's Open Back Clog in Black Brush Blot, Size 8.5-9, PR (479656-002-40)
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0027-ND_10X7 (LCU4-0027-ND_10X7)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XXL (1830-XXL)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front XL (400241 303 XL)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front 3XL (400241 103 3XL)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 NAVY SMALL)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front M (400241 103 M)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front 3XL (400241 303 3XL)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 BLACK SMALL)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Green, XL (45120403XL)
- Arborwear Hoodies and Sweatshirts