Shop All Hoodies and Sweatshirts
Arborwear
Double-Thick Crew Sweatshirt S
Mfr # 400239 NAVY SMALL
Zoro # G109768051
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 3 lb.
- Gender Men's
- Style Unhooded - Crewneck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arborwear
- MFR # 400239 NAVY SMALL
- Zoro # G109768051
- UPC # 813385010829
- Country of Origin China
- Category Hoodies and Sweatshirts
Details
Color | Navy |
Material | Cotton |
Fabric Weight | 3 lb. |
Gender | Men's |
Style | Unhooded - Crewneck |
Description
Abrasion-resistant, double thick crew neck sweatshirts stand up to outdoor work. Three-button quarter-length front is functional and looks great. Gusseted armpits give you plenty of freedom of movement while you work. Convenient sideseam pockets. Specify Men's Chest Size: M 38-40, L 42-44, XL 46-48, 2XL 50-52, 3XL 54-56 or 4XL 58-60.andlt;/pandgt;
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (48-22-8923)
- INTERNATIONAL ENVIROGUARD Sleeves, 18 In. L, Yellow, PK200 (7065YS)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (415S0024BY)
- ANSELL Bib Overall, Chemical Resistant, Red, M (66-662)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 BLACK SMALL)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front 3XL (400241 303 3XL)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front XL (400241 303 XL)
- ARBORWEAR Double-Thick Hooded Pullover Sweatshirt XXL (400240 FG 2X)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front 3XL (400241 103 3XL)
- ARBORWEAR Heavyweight Hooded Sweatshirt Zip-front M (400241 103 M)
- CARHARTT Base Force Heavyweight Poly-Wool Crew 3XLT (MBL131T-NVYHTR-3XLT)
- Arborwear Hoodies and Sweatshirts