Shop All Hoodies and Sweatshirts
Arborwear
Double-Thick Crew Sweatshirt S
Mfr # 400239 BLACK SMALL
Zoro # G609767981
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 3 lb.
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arborwear
- MFR # 400239 BLACK SMALL
- Zoro # G609767981
- UPC # 813385015473
- Country of Origin China
- Category Hoodies and Sweatshirts
Details
Color | Black |
Material | Cotton |
Fabric Weight | 3 lb. |
Gender | Men's |
Description
Abrasion-resistant, double thick crew neck sweatshirts stand up to outdoor work. Three-button quarter-length front is functional and looks great. Gusseted armpits give you plenty of freedom of movement while you work. Convenient sideseam pockets. Specify Men's Chest Size: M 38-40, L 42-44, XL 46-48, 2XL 50-52, 3XL 54-56 or 4XL 58-60.andlt;/pandgt;
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI AMERICAS Latex Disposable Gloves, 7 mil Palm, Low Protein Natural Rubber Latex, Powdered, M, 1000 PK, Orange (5112-10)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 60 gal., Yellow, Legs (1060SL-50)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (850K/UBL)
- BROTHER Label, Roll, 50Mmx5M, Cl (BRTCZ1005)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 NAVY SMALL)
- ARBORWEAR Double-Thick Hooded Pullover Sweatshirt XXL (400240 FG 2X)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 4XL (UHV425x-4XBLKYLW)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, L (V2570470U-L)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.L)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Safety Green, 2XL (01020403XXL)
- PYRAMEX Long sleeve pullover hoodie, M (RLPH112NSM)
- Arborwear Workwear and Protective Clothing