Shop All Tool Bags, Backpacks & Totes
Arbortec
Tool Bag, Mamba 70L DryKit Bag Black, Black
Mfr # MKB-BK-70L
Zoro # G809945387
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arbortec
- MFR # MKB-BK-70L
- Zoro # G809945387
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Mamba 70L DryKit Bag Black |
Tool Storage Type Included | Tool Bag |
Color | Black |
Description
Mamba 70L DryKit Bag Black
- •Mamba DryKit gear bags are made from robust PES/PVC Tarpaulin material with heavy duty stitching and accessories
- •Large inner mesh pocket on each end, a large mesh pocket inside lid, a Key-safe clip inside lid pocket and a front zippered mesh pocket with external access
- •Large cover with overlapping water resistant edge with carabiner loops on both sides and a removable solid base to protect against puncture from climbing spikes
- •Large shoulder strap with 6 attachment points, reinforced rubber pull/carry handles on each end with removable rucksack straps
- •70 Liter capacity, Black in color, 40 Liter size also available
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/16" Hex Shank Bridge Reamer (DWRRB1-5/16HEX)
- TEKTON T15 Tip, 3/8 in. Drive, Torx (SHB14215)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 22 125)
- DE-STA-CO Pneumatic Swing Clamp, 58 mm, 154 Lb (89R63-025-2)
- ERGODYNE Bag/Tote, Bucket Bag, Black, 600 Denier Polyester, 0 Pockets (GB5130)
- KLEIN TOOLS Bag/Tote, Tool Bag, Camouflage, Nylon, 0 Pockets (5139C)
- MILWAUKEE TOOL Ultimate Jobsite Backpack (48-22-8201)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Black, 2 Pockets (5876)
- VAUGHAN Tote, 20"Steel Handle Tool Tote, Steel (240159)
- ARSENAL BY ERGODYNE Tool Bag, PPE Duffel Bag, Black, Black (5189)
- UNGER Tool Bag, Stingray Bag, Gray (SRBAG)
- Arbortec Tool Bags, Backpacks & Totes