Shop All Boots and Outdoor
Arbortec
Kayo Chainsaw Boots - Lime - Size 7 1/2
Mfr # KAYO-LM-7 1/2
Zoro # G504965451
original price:
$476.36
14% off
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arbortec
- MFR # KAYO-LM-7 1/2
- Zoro # G504965451
- UPC # 3418223418224
- Country of Origin Romania
- Category Boots and Outdoor
Description
Kayo Chainsaw Boots - Lime - Size 7 1/2
- •Tailored for the professional climber, Arbortec Kayo Boots are the ultimate choice in chainsaw boots designed to be the perfect footwear suitable for work in a variety of settings
- •Arbortec's unique lacing system and secure inner sock has been tailored to the shape of the boot to ensure a snug fit, a critical element in comfort and stability for both wide or narrow feet
- •Unique protective gator provides full class 2 protection while maintaining the feel of a low-cut boot and excellent at keeping debris out of the boot
- •Integrated climbing loop is a must for those who will be using the boot for climbing, the webbing is compatible with the latest climbing systems
- •BreatheDry Waterproof Membrane; Sticky Vibram Sole; Rubber Randing Steel Toecap; Top Quality Leather; Lightweight: 2.4 lbs. per boot
- •Lime color, Size 7 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58251)
- SHOWA Chem Res Gloves, S, PR (CS720S-07)
- 2W INTERNATIONAL High Viz Rain Parka, 2X-Large, Lime, Class 3 (736C-3 2XL)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (9016)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 8 (KAYO-LM-8)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 13 (KAYO-LM-13)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 11 (KAYO-LM-11)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 10 (KAYO-LM-10)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 9 (KAYO-LM-9)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 7 (XAN1P/9180AP131-07)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 W 060)
- Arbortec Foot Protection