Shop All Boots and Outdoor
Arbortec
Kayo Chainsaw Boots, Charcoal, Size 12
Mfr # KAYO-CH-12
Zoro # G212322324
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arbortec
- MFR # KAYO-CH-12
- Zoro # G212322324
- Country of Origin Romania
- Category Boots and Outdoor
Description
Tailored for the professional climber, Arbortec Kayo Boots are the ultimate choice in chainsaw boots that allows for movement and strong angle support. Arbortec's unique lacing system and secure inner sock has been tailored to the shape of boot to ensure a snug fit. This is a critical element in comfort and stability for both wide or narrow feet. To achieve class 2 protection, chainsaw boots need to be a specific height. Following a significant amount of development to ensure protection in a low-cut boot, we introduce our unique protective gator. This provides full class 2 protection while maintaining the feel of a low-cut boot. Additionally, the gator is excellent at keeping debris out of the boot. An integrated climbing loop is a must for those who will be using the boot for climbing. The webbing is compatible with the latest climbing systems. Additional Features: BreatheDry Waterproof Membrane, Sticky Vibram Sole, Rubber Randing, Steel Toecap, Top Quality Leather, Lightweight: 2.85 lbs. per boot. Charcoal color.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 7700 Series Half Mask Respirators, Large (770030L)
- OIL-DRI Spill Kit, Universal, Gray (L90595)
- BRADY Lockout Padlock, KD, Brown, 1-7/16"H, PK6 (133267)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-114-12HA (RP-114-12HA)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 11 (KAYO-LM-11)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 9 (KAYO-LM-9)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 13 (KAYO-LM-13)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 7 1/2 (KAYO-LM-7 1/2)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 8 (KAYO-LM-8)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 10 (KAYO-LM-10)
- MILWAUKEE TOOL M18 HTIW 2864 Protective Boot (49-16-2864)
- Arbortec Foot Protection