Shop All Tree Pole Climbers and Accessories
Arbo Space
Mars Technora/Polyester 8mm x 30in Hitch Cord
Mfr # 8ASM30
Zoro # G110019319
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arbo Space
- MFR # 8ASM30
- Zoro # G110019319
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Description
Lets Take a Trip to Outer Space! Our MARS Hitch Cords will bring you back to Earth and keep you safe during ascending and descending.Our Storm Wrap is a blended cover of aramid and polyester with HMPE core providing heat resistance and very low stretch. The supple cover offers the grip you are looking for in an eye-and-eye configuration that will last. Available in 8mm and 10mm!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465T06)
- MARCOM Marcom Training Booklet: Hand, Wrist & Finger Safety, Includes One-Page Quiz, English/Spanish, PK15 (B000HWF0EM)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, L (S63219)
- SALISBURY Elec. Glove Protector, 8, Cream, PR (ILPG10A/8)
- ARBO SPACE 11.7mm Aspen Climbing Line and Singing Tree Galaxy Rope Runner Bundle w/ Two Sewn Eye (ASWSTGRRW2SE200)
- ARBO SPACE 11.7mm Aspen Climbing Bundle Rope Runner + 200' Aspen 11.7mm + Rock Exotica RockO Carabiner (ASWSTCRR200)
- ARBO SPACE 11.7mm Aspen Climbing Line and Singing Tree Black Splash Rope Runner Bundle w/ Two Sewn Eye (ASWSTBRRW2SE200)
- ARBO SPACE 11.5mm Huracan w/ Two Eye Splices - 24 Strand Climbing (ASH2HS120)
- ARBO SPACE 11.7mm Aspen Climbing Line and Notch Rope Runner Pro Bundle w/ Sewn Eye (ASWNRRWSE150)
- ARBO SPACE Arborist Rigging Kit (ASARK)
- ARBO SPACE Fiddle Block Tree Pulling Kit 220ft (ASFBRK220)
- Arbo Space Tree Pole Climbers and Accessories