Shop All Tree Pole Climbers and Accessories
Arbo Space
Fiddle Block Tree Pulling Kit 220ft
Mfr # ASFBRK220
Zoro # G910019281
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arbo Space
- MFR # ASFBRK220
- Zoro # G910019281
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Description
The Fiddle Block Kit is a useful addition to the Portawrap, allowing users to tension lines, lift heavy loads, and eliminate slack in rope systems. These blocks offer a small, inline design that provides a 5:1 mechanical advantage, allowing for 1000 lbs of lifting or pulling power with only 200 lbs of input. The kit includes steel carabiners and prusiks for attaching the blocks to ropes and anchors.The Fiddle Block Kit is a powerful tool for tensioning lines and lifting heavy objects. It is more user-friendly than the tree pulling kit, as it attaches to a host line instead of requiring threading. The blocks are pre-rigged, making it easy to attach the ends to the host line using the included Prusik and anchor such as a tree, vehicle, or another rope, using the included carabiner on a sling or other device. However, the Fiddle Block Kit is limited to 44 feet of working spread with the included 220ft-foot rope and requires a friction device, like the Portawrap, to hold the drawn rigging line for multiple advances. The kit includes two blocks, 220ft. feet of half-inch double braid line with spliced eye, two steel carabiners, and a rigging prusik, and offers a 5:1 mechanical advantage 1,000 pounds of lift with 200 pounds of force. The built-in cleat holds position on the line between pulls and can be released with a snap of the wrist. To maximize power and versatility, use this kit in conjunction with a Portawrap or other lowering device.KIT also includes 1 x 3/8in 30' Prusik and 2 Steel Carabiners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3LHRED)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Innerzone 2 Series (740-0268)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0046YB)
- ZORO SELECT Binder Holder, 8 3/4 in H x 13 3/4 in W x 5 in D, PVC Coated Steel, Includes Mounting Hardware (3004)
- ARBO SPACE 1/2in LPX Whoopie Sling (12LWS3-5)
- ARBO SPACE 3/4in LPX Whoopie Sling 4'-16' (34LWS4-16)
- ARBO SPACE 11.5mm Huracan w/ Two Eye Splices - 24 Strand Climbing (ASH2HS120)
- ARBO SPACE 11.7mm Aspen Climbing Line and Notch Rope Runner Pro Bundle w/ Sewn Eye (ASWNRRWSE150)
- ARBO SPACE Hitch Climber Pulley Kit #2- 8mm (8HCPK2)
- ARBO SPACE 11.7mm Aspen Climbing Line and Notch Rope Runner Pro Bundle w/ Two Sewn Eye (ASWNRRW2SE150)
- NOTCH EQUIPMENT Notch SafeBloc (36680)
- Arbo Space Tree Pole Climbers and Accessories