Shop All Tree Pole Climbers and Accessories
Arbo Space
Adjustable Friction Saver W/Notch Wear Safe Aluminum Rings
Mfr # ASAFR
Zoro # G310019294
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arbo Space
- MFR # ASAFR
- Zoro # G310019294
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Description
This Adjustable Friction Saver is made with Arbo Space 12.7mm Arbor Flex 5' with Arbo Space Mars Prusik 30in. Notch Wear Safe Aluminum Rings: 33% larger bend radius for purpose-driven design 33% larger bend radius for purpose-driven design. Hot forged 7075 aluminum construction. Compatible with rope-style bridges. 30kN MBS Minimum Breaking Strength. Available in two sizes. Individually serialized for traceability. Small Size 28 x 54 mm. Minimum Breaking Strength MBS of 30kN for added safety. Inside Diameter of 28mm and Outside Diameter of 54mm for versatility. Lightweight design at 1.9oz 53g for ease of use. Made of durable aluminum material. Anodized finish for increased durability and corrosion resistance. Large Size 48 x 74 mm. Minimum Breaking Strength MBS of 30kN for added safety. Inside Diameter of 48mm and Outside Diameter of 72mm for versatility. Lightweight design at 2.8oz 79g for ease of use. Made of durable aluminum material. Anodized finish for increased durability and corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Butterfly Valve Lockout, Polypropylene (49303)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandes Work Gloves, Black Nitrile Palm Coating, L (DX3000)
- KIDDE Fire Alarm Pull Station, Red, 2-1/2" D (K-270-DPO)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 1, DOT, PK50 (NUMBER1R)
- ARBO SPACE 11.7mm Huracan Climbing Line and Notch Rope Runner Pro Bundle w/ Two Sewn Eye (HWNRRW2SE200)
- ARBO SPACE Hitch Climber Pulley Kit #2- 10mm (10HCPK2)
- ARBO SPACE 11.7mm Aspen Climbing Bundle Rope Runner + 150' Aspen 11.7mm (ASWNRR150)
- ARBO SPACE Arbor Flex 12.7 mm 120ft. (12ASAF120)
- ARBO SPACE LOWERING RIGGING KIT (ASLRK)
- ARBO SPACE 5/8in 30' Crane Sling (58ASCL30)
- ROCK EXOTICA Rock Exotica Unicender Ascending and Descending Device (33397)
- Arbo Space Fall Protection