Shop All Ropes
Arbo Space
9/16in 14mm LDB Coated Polyester Double Braid 150' Length
Mfr # 916LDB150
Zoro # G009915340
product price: $148.99
/ea
Free Shipping & Returns
$148.99
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
- Brand Arbo Space
- MFR # 916LDB150
- Zoro # G009915340
- Country of Origin United States
- Category Ropes
Description
Coated Polyester Double Braid-This rugged and durable rigging line is a strong and reliable choice for a wide range of applications. The line has a strong abrasion-resistant cover, which helps to protect it from wear and tear, and a low stretch design that provides consistent performance. The line is also easy to knot and splice, making it versatile and easy to use. Available in diameters from 8mm to 24mm
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
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A2E10B3C2P6)
- INDUSCO Hook, 1/4", Clevis Slip, Ht (47400246)
- METRO Utility Cart with Deep Lipped Plastic Shelves, High Density Polyethylene (Shelf), Raised, 3 Shelves (BC2030-3DBL)
- CM Lodestar Electric Chain Hoist, Triple Reeving Less Chain, Series Model Rt, 3 Ton, 0312 X 08583 (9505NHLC)
- ARBO SPACE LPX 3/4in 18mm 600' Spool (34LPX600)
- ARBO SPACE PLAID 5/8in 16mm Bull Rope 150' (58ASP150)
- ARBO SPACE 9/16in 14mm LDB Coated Polyester Double Braid 600' Length (916LDB600)
- ARBO SPACE PLAID 5/8in 16mm Bull Rope 100' (58ASP100)
- ARBO SPACE PLAID 20mm 25/32in Bull Rope 300' (20ASP300)
- ARBO SPACE PLAID 3/4in 18mm Bull Rope w/ Large Eye (34ASPWLE300)
- EXTREME MAX Extreme Max 3008.0298 16-Strand Diamond Braid Utility Rope - 5/8" x 100', Blue (3008.0298)
- Arbo Space Chains, Ropes & Cables