Shop All Tree Pole Climbers and Accessories
Arbo Space
5/8in Multi Rock Exotica Omni Block Sling
Mfr # 58LMREOBS7
Zoro # G010019327
product price: $289.99
/ea
Free Shipping & Returns
$289.99
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
- Brand Arbo Space
- MFR # 58LMREOBS7
- Zoro # G010019327
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Description
Rock Exotica's 2.6in Omni Block and 5/8in Multi Sling make for a powerful and versatile rigging combo. The Multi Sling's fixed, hand-spliced pockets are easy to use and adjust, allowing you to quickly set it up on a variety of branches or trunks. The Omni Block's pulley design is user-friendly, with a one-hand opening mechanism and a patented double locking system to secure the sideplate. Together, these two tools can handle any rigging scenario you encounter.What sets this rope apart from the rest is its hollow construction, which makes it both stronger and more flexible. Without a core, abrasion wear is evenly distributed throughout the rope, allowing for easier monitoring of any potential damage.Made with 16mm 5/8in Arbo Space LPX Sling-Grade Polyester 12 strand hollow braid, this eye sling boasts a 17,000 pound tensile strength and a 1,700 pound WLL. Weighing in at only 1.7 pounds, it's a reliable and lightweight choice for any rigging job.
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
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-35-18HA (R2-1-35-18HA)
- STI MARINE Fire Barrier Composite Sheet, H 1", 5" W (MFB530)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113118)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: XL (HW200FO (XL))
- ARBO SPACE Jupiter Aramid/Polyester - 8mm x 30in Hitch Cord (8ASJ30)
- ARBO SPACE Arbor Flex 12.7 mm w/ Two-Sewn-Eyes (12ASAFW2SE150)
- ARBO SPACE 11.5mm Huracan Climbing BundleRope Runner + 200' Huracan 11.5mm + Rock Exotica RockO Carabiner (HWSTCRR200)
- ARBO SPACE Arbor Flex 12.7 mm 120ft. (12ASAF120)
- ARBO SPACE Fiddle Block Tree Pulling Kit 50ft (ASFBRK50)
- ARBO SPACE 5/8in LPX Dead Eye Sling (58LDES10)
- NOTCH EQUIPMENT X-Rigging Ring BEAST X-Large 38mm x 28mm (36335)
- Arbo Space Fall Protection