Shop All Ropes
Arbo Space
3/8in 10mm LDB Coated Polyester Double Braid w/ 12in Spliced Eye
Mfr # 38LDBWSE200
Zoro # G209915355
product price: $169.99
/ea
Free Shipping & Returns
$169.99
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
- Brand Arbo Space
- MFR # 38LDBWSE200
- Zoro # G209915355
- Country of Origin United States
- Category Ropes
Description
Coated Polyester Double Braid-This rugged and durable rigging line is a strong and reliable choice for a wide range of applications. The line has a strong abrasion-resistant cover, which helps to protect it from wear and tear, and a low stretch design that provides consistent performance. The line is also easy to knot and splice, making it versatile and easy to use. Available in diameters from 8mm to 24mm
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
- TRI-ARC 96 in H Steel Configurable Rolling Ladder, 6 Steps, 450 lb Load Capacity (UKDEC106246)
- DAYTON Lever Chain Hoist, 1,100 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (425Z71)
- EXTREME MAX Extreme Max 3008.0459 Black Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0459)
- DAYTON Cable, 1/8 in., 50 ft., 7 x 19, Steel (33RH48)
- ARBO SPACE 9/16in 14mm LDB Coated Polyester Double Braid 600' Length (916LDB600)
- ARBO SPACE Arbo Space 5 foot Split-Tail (ASST5)
- ARBO SPACE PLAID 9/16in 14mm Bull Rope 200' (916ASP200)
- ARBO SPACE PLAID 5/8in 16mm Bull Rope 150' (58ASP150)
- ARBO SPACE PLAID 20mm 25/32in Bull Rope 300' (20ASP300)
- ARBO SPACE PLAID 5/8in 16mm Bull Rope 100' (58ASP100)
- KINGCORD 3/8 in. x 400 ft. White Twisted Nylon Rope (644951TV)
- Arbo Space Chains, Ropes & Cables