Shop All Blocks, Sheaves & Pulleys
Arbo Space
3/4in LPX Multi Rigging Safe Block Sling
Mfr # 34LMRSBS16
Zoro # G909915389
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arbo Space
- MFR # 34LMRSBS16
- Zoro # G909915389
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Description
Introducing the game-changing Safebloc, paired with Arbo Space LPX 3/4in dead eye sling hand-spliced by the expert rigging team at Arbo Space. This top-quality rigging tool features the Notch Safebloc, designed to add friction at the tree's apex, enhancing safety by reducing forces on the anchor point. With the Safebloc, climbers can easily assist with lowering after the initial drop, making the job more convenient and efficient.The Safebloc is versatile and adaptable, suitable for use in any rigging configuration where a block or pulley would typically be used. The friction can be adjusted by running the rope through one, two, or all three holes for precise control. It can be utilized without a basal lowering device for small to medium loads, although larger loads may require an additional friction brake.Backed by a lifetime warranty, the Safebloc is engineered with no moving parts and is hard-coated for extended wear. Elevate your rigging system with this innovative and durable tool from Arbo Space, setting a new standard in rigging safety and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #4 Straight Link Coil Chain, Zinc Plated, 100' per Reel (AW0330427)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyurthane, 8 in., 900 lb (1ULF5)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LPA-TPA 75G-FI)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5B)
- ZORO SELECT Sheave, Wire Rope, 3/8 in Max Cable Size, 1,700 lb Max Load, Zinc Plated (SH400)
- PEERLESS Closed Deck Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load (3-010-20-86-)
- ZORO SELECT Sheave, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX60)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF578)
- RONSTAN INTERNATIONAL Block and Tackle, 1320 lb. Max Load (RK6-420NC)
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VP34X3/4 KWY 3/16 X 3/32)
- CDCO CDCO 141 3/4 V-Grooved Pulley, 3/4 in Dia Bore, 2 in OD (141.75)
- Arbo Space Blocks, Sheaves & Pulleys