Shop All Tree Pole Climbers and Accessories
Arbo Space
3/4in LPX Double Head Ring Sling
Mfr # 34LDHRS16
Zoro # G610019321
product price: $159.99
/ea
Free Shipping & Returns
$159.99
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
- Brand Arbo Space
- MFR # 34LDHRS16
- Zoro # G610019321
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Description
Arborists use rigging systems for various applications such as redirection, fair leading, or speedlining. The possibilities are endless, and the rigging system's success relies on strategic placement of rigging rings.The subtle yet crucial feature of rigging rings is their ability to work with the tree's strength and structure. By managing rope angles and placement in and around the tree and rigging points, weak points can be avoided or reinforced. Rigging systems can place loads in compression on the tree, leading to safe and effective tree removal. With the help of rigging rings, riggers aloft can customize their rigging systems to suit their unique needs.Made with Arbo Space LPX 3/4in Manufactured Country : US
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
- DURABLE CORP 36" X 144" Tire Link Mat Tire Link Mat (108H36144)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 472W33 (472W33)
- OVAL Locking Pull Pin, SS Material, PK10 (LS-C-60530-10)
- CONDOR 5 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R815)
- ARBO SPACE 5/8in 30' Crane Sling (58ASCL30)
- ARBO SPACE Adjustable Friction Saver W/Notch Wear Safe Aluminum Rings (ASAFR)
- ARBO SPACE 3/4in LPX Dead Eye Sling 16' (34LDES16)
- ARBO SPACE 5/8in LPX Dead Eye Sling (58LDES10)
- ARBO SPACE 11.5mm Huracan w/ Two Eye Splices - 24 Strand Climbing (ASH2HS120)
- ARBO SPACE 11.5mm Huracan Climbing BundleRope Runner + 200' Huracan 11.5mm + Rock Exotica RockO Carabiner (HWSTCRR200)
- A & I PRODUCTS Shin Guards 8.65" x18.95" x3.6" (A-B1A107)
- Arbo Space Tree Pole Climbers and Accessories